SMC AV2000-F02-5YZ-X260-Q SOFT START-UP VALVE


Soft Start-Up Valve

References
smc:AV2000-F02-5YZ-X260-Q
rubix:2599842
brand logo
brand logo
Technical specifications
TypePressure gauge port: 1/8

Product details : SMC AV2000-F02-5YZ-X260-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.

Strengths

Operating pressure range: 0.2 - 1MPa
Coil rated voltage: 12, 24VDC;
100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:
-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector
Type Y DIN connector

Technical specifications


Attributes
TypePressure gauge port: 1/8
Show UNSPSC/ECL@SS
£ 200.40 excl. VAT
/ Each
£ 240.48 incl. VAT
  • Delivery usually within ( 24 ) days