References
SMC:AV3000-F03S-5YOB-A
Rubix:393A9027
Manufacturer :AV3000-F03S-5YOB-A

Documents
Product details : SMC AV3000-F03S-5YOB-A SOFT START-UP VALVE
Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Strengths
•Electrical entry: grommet, type D DIN connector, type Y DIN connector
Technical specifications
Attributes
| Connection 1 | 3/8 in |
|---|---|
| Material | die cast aluminium |
| Body size | 30 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 140.98 excl. VAT
/ Each
£ 169.18 incl. VAT
- Usually arrives within 14 working days