SMC EAV3000-F03-5YO-Q SOFT START UP VALVE
Soft start up valve Series AV5000
See technical informationSee documentsReferences
SMC:EAV3000-F03-5YO-Q
Rubix:119A1161
Manufacturer :EAV3000-F03-5YO-Q
EAN:3618036124989

Documents
Product details : SMC EAV3000-F03-5YO-Q SOFT START UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation: -15% to +10%
•of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 3000
Port Size: 03 (3/8)
Option: None
Voltage: 5 (24VDC)
Lead Wire: YO (Type Y DIN Terminal without Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Q: Q (CE Marked)
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation: -15% to +10%
•of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector
Size: 3000
Port Size: 03 (3/8)
Option: None
Voltage: 5 (24VDC)
Lead Wire: YO (Type Y DIN Terminal without Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Connection 1 | 3/8 in |
| Material | die-cast aluminium |
| Body size | 30 mm |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 136.55 excl. VAT
/ Each
£ 163.86 incl. VAT
- Delivery usually within ( 4 ) days