References
SMC:AV4000-F04-5YOB-A
Rubix:2599858
Manufacturer :01562665




Documents
Product details : SMC AV4000-F04-5YOB-A SOFT START-UP VALVE
Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
•Power consumption: 0,35 W
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.
Body Size: 4000
Thread: F (G)
Port Size: 04 (1/2)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: YO (Type Y DIN Terminal w/o Connector)
Surge Suppressor: None
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.
Body Size: 4000
Thread: F (G)
Port Size: 04 (1/2)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: YO (Type Y DIN Terminal w/o Connector)
Surge Suppressor: None
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | die-cast aluminium |
| Body size | 40 mm |
Show UNSPSC/ECL@SS
£ 145.38 excl. VAT
/ Each
£ 174.46 incl. VAT
- Delivery usually within ( 4 ) days