NORGREN P64F-4GC-PFN SOFT START/DUMP VALVE OLYMPIAN

Soft Start Dump Valve

See technical informationSee documents

References

IMI Norgren:P64F-4GC-PFN
Rubix:80333479
Manufacturer :P64F-4GC-PFN
brand logo

Technical specifications

Connection 1g 1/2
See all Specifications

Documents

Product details : NORGREN P64F-4GC-PFN SOFT START/DUMP VALVE OLYMPIAN


Strengths

•Assists machine designers in complying with the European Machineries Directive
Can help existing machinery to comply with PUWER (Provision and Use of Work Equipment Regulations)
Controlled increase of downstream pressure on start up
High forward flow capacity
High flow dump facility

Technical specifications


Attributes
Connection 1g 1/2
Materialzinc alloy (body);nitrile rubber (elastomers)
Min. service pressure 3 bar
£ 592.20 excl. VAT
/ Each
£ 710.64 incl. VAT
  • Usually arrives within 14 working days