References
SMC:AV3000-N03-5DZ-Q
Rubix:119A2584
Manufacturer :AV3000-N03-5DZ-Q
EAN:3618035524629

Documents
Product details : SMC AV3000-N03-5DZ-Q SOFT START-UP VALVE
Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply
Strengths
•Operating pressure range: 0.2 - 1MPa
Coil rated voltage: 12, 24VDC;100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector,type Y DIN connector
Coil rated voltage: 12, 24VDC;100, 110 to 120, 200, 220VAC
Allowable voltage fluctuation:-15% to +10% of rated voltage
Ambient and fluid temperature: 0 to 60C
Electrical entry: grommet, type D DIN connector,type Y DIN connector
Technical specifications
Attributes
| Connection 1 | 3/8 in |
|---|---|
| Material | die-cast aluminium |
| Body size | 30 mm |
Show UNSPSC/ECL@SS
£ 140.38 excl. VAT
/ Each
£ 168.46 incl. VAT
- Delivery usually within ( 21 ) days