SMC EAV3000-F03-5DB-Q SOFT START-UP VALVE


Soft start up valve Series AV5000

References
smc:EAV3000-F03-5DB-Q
rubix:2602106
brand logo
brand logo
Technical specifications
Connection 13/8
See all Specifications

Product details : SMC EAV3000-F03-5DB-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
EAV2000/3000/4000/5000 Series, Soft Start-up Valve, European

Technical specifications


Attributes
Logistic Weight510 g
Connection 13/8
Min. tension24 V
MaterialDie-Cast Aluminium
Body size30 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Delivery usually within ( 4 ) days