MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY L


Softshell jacket Dresden black

References
mascot:12102-149-010-L
rubix:379A6986
ean:5711074043163
Softshell jack Dresden 12102-149-010 / L
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY L


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days