MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY S
Softshell jacket Dresden black
See technical informationReferences
Mascot:12102-149-010-S
Rubix:379A6988
EAN:5711074043200

Product details : MASCOT 12102 DRESDEN SOFTSHELL JACKET DNAVY S
Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
