MASCOT 12002 DRESDEN SOFTSHELL JACKET GREEN/BLACK S


Softshell jacket Dresden green/black

References
mascot:12002-149-0309-S
rubix:379A6944
ean:5711074043026
Softshell jack Dresden 12002-149-0309 / S
brand logo
Technical specifications
ColourGreen
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET GREEN/BLACK S


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
ColourGreen
SizeS
Main materialPolyester
Secondary colourBlack
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days