MASCOT 12002 DRESDEN SOFTSHELL JACKET ROYAL/DNAVY S


Softshell jacket Dresden royal/dark navy

References
mascot:12002-149-11010-S
rubix:379A6960
ean:5707209994882
Softshell jack Dresden 12002-149-11010 / S
brand logo
Technical specifications
Colourblue
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET ROYAL/DNAVY S


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblue
Sizes
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days