MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH 4XL


Softshell jacket Dresden white/dark anthracite

References
mascot:12002-149-0618-4XL
rubix:379A6949
ean:5707209994646
Softshell jack Dresden 12002-149-0618 / 4XL
brand logo
Technical specifications
ColourWhite
Size4XL
Main materialPolyester
See all Specifications

Product details : MASCOT 12002 DRESDEN SOFTSHELL JACKET WHITE/DANTH 4XL


Breathable, windproof and water-repellent. Fastening with zip and internal storm flap, so the wind is kept out. Zipped pockets. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
ColourWhite
Size4XL
Main materialPolyester
Secondary colourGrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 147.45 excl. VAT
/ Each
£ 176.94 incl. VAT
  • Usually arrives within 14 working days