MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY L
Softshell jacket Finley royal/dark navy
See technical informationReferences
Mascot:15702-253-11010-L
Rubix:379A6846
EAN:5711074331093

Product details : MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY L
The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Extra protection against the cold with an extended back. Chest pocket with vertical zip and easy access - suitable for mobile phone.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | blue |
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
