MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY 4XL


Softshell jacket Finley royal/dark navy

References
mascot:15702-253-11010-4XL
rubix:379A6845
ean:5711074331079
Softshell jack Finley 15702-253-11010 / 4XL
brand logo
Technical specifications
Colourblue
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15702 FINLEY SOFTSHELL JACKET ROYAL/DNAVY 4XL


The dark contrast is placed where the clothing is most exposed to dirt. Breathable. No seams on the top of the shoulders: prevents water from penetrating. Extra protection against the cold with an extended back. Chest pocket with vertical zip and easy access - suitable for mobile phone.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblue
Size4xl
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days