MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH L


Softshell jacket Tampa dark anthracite

References
mascot:10001-883-18-L
rubix:80354782
ean:5707209837103
Softshell jack Tampa 10001-883-18 / L
brand logo
Technical specifications
ColourGrey
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH L


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight640 g
ColourGrey
SizeL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Usually arrives within 14 working days