MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH XL


Softshell jacket Tampa dark anthracite

References
mascot:10001-883-18-XL
rubix:80354783
ean:5707209837165
Softshell jack Tampa 10001-883-18 / XL
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH XL


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight660 g
Colourgrey
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Usually arrives within 14 working days