MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH 3XL
Softshell jacket Tampa dark anthracite
See technical informationReferences
Mascot:10001-883-18-3XL
Rubix:80354785
EAN:5707209837066

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET D'ANTH 3XL
Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Colour | grey |
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 88.06 excl. VAT
/ Each
£ 105.67 incl. VAT
- Usually arrives within 14 working days
