MASCOT 10001 TAMPA SOFTSHELL JACKET D'NAVY XS

Softshell jacket Tampa dark navy

See technical information
References
Mascot:10001-883-010-XS
Rubix:235A1981
EAN:5707209836861
Softshell jack Tampa 10001-883-010 / XS
Technical specifications
Colournavy
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET D'NAVY XS


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight560 g
Colournavy
Sizexs
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)