MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY 3XL


Softshell jacket Tampa dark navy

References
mascot:10001-883-010-3XL
rubix:379A6838
ean:5707209836748
Softshell jack Tampa 10001-883-010 / 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10001 TAMPA SOFTSHELL JACKET DNAVY 3XL


Breathable and water-repellent. Fleece on inner side. Form cut sleeves with great freedom of movement. Adjustable elastic drawstring at waist. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight720 g
Colournavy
Size3xl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
  • Usually arrives within 14 working days