References
Mascot:22102-649-09-3XL
Rubix:379A7052
EAN:5715411005104

Product details : MASCOT 22102 CUSTOMIZED SOFTSHELL JACKET W/HOOD BLACK 3XL
Modern cut. Wash category C2 according to ISO 6330 at 40 °C. Other colors available.
Softshell jacket: 61 % recycled polyester/ 36 % polyester/ 3 % elastane 305 g/m². Three-layer softshell. Windproof, water-repellent and breathable. Zippered closure. Hood. Zipped side pockets. Interior pockets. Elasticated cuffs. Adjustable hem with an elastic drawcord. Retroreflective effects.
Softshell jacket: 61 % recycled polyester/ 36 % polyester/ 3 % elastane 305 g/m². Three-layer softshell. Windproof, water-repellent and breathable. Zippered closure. Hood. Zipped side pockets. Interior pockets. Elasticated cuffs. Adjustable hem with an elastic drawcord. Retroreflective effects.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 305 g/m² |
Show UNSPSC/ECL@SS
£ 119.81 excl. VAT
/ Each
£ 143.77 incl. VAT
- Usually arrives within 14 working days
