SMC PVT317-53-1A SOLENOID ASSY

Solenoid assy

See technical informationSee documents

References

SMC:PVT317-53-1A
Rubix:110A7215
EAN:3618036251678
brand logo

Technical specifications

Typeblanking plate
Number of Ports3
See all Specifications

Documents

Product details : SMC PVT317-53-1A SOLENOID ASSY


Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.

Technical specifications


Attributes
Logistic Weight150 g
Typeblanking plate
Number of Ports3
Max. service pressure9 bar
Volume flow rate487 l/min
Materialnbr
Pressure range0 - 9 bar
Min. service pressure 0 bar
Min. Operation temperature-10 °C
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Delivery usually within ( 4 ) days