FESTO 13264 SOLENOID COIL MSFG-24/42-50/60-DS
Solenoid coil MSFG
See technical informationSee documentsReferences
Festo:MSFG-24/42-50/60-DS
Rubix:108A1229
Manufacturer :13264
EAN:4052568065997

Documents
Product details : FESTO 13264 SOLENOID COIL MSFG-24/42-50/60-DS
Solenoid coil MSFG-24/42-50/60-DS For standard plug socket per DIN EN 175301 Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x73x29 mm |
|---|---|
| Logistic Weight | 85,6 g |
| Type | solenoid coil |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- Delivery date on request
Contact a branch