Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 34415 SOLENOID COIL MSFW-24-50/60-OD
FESTO 34415 SOLENOID COIL MSFW-24-50/60-OD
Solenoid coil MSFW
References
festo:
MSFW-24-50/60-OD
rubix:
109A3565
manufacturer :
34415
ean:
4052568023072
Technical specifications
Type
AC
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34415 SOLENOID COIL MSFW-24-50/60-OD
Solenoid coil, AC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
37
x
53
mm
Logistic Weight
57,8
g
Type
AC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.29
excl. VAT
/
Each
£
19.55
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 8059257 QUICK COUPLING PLUG NPHS-S6-M-G18
PARKER PVA-P111 AIR PILOT CONNECTOR
AVENTICS 1823390046
NORGREN QM/48/84J/21 SOL COIL IND FORM
SMC SS5YJ3-41-02-M5F-Q MANIFOLD BASE
FESTO 562459 DISTRIBUTOR
PARKER HAND CONTROL PXP-A11-A
FESTO 550615 MANIFOLD BLOCK
FESTO 550606 MANIFOLD BLOCK
FESTO 9292 PUSHBUTTON ACTUATOR T-30-GE
AVENTICS ACTUATING HEAD R412012745
FESTO 8004920 MANIFOLD RAIL
FESTO 543539 REGULATOR PLATE VABF-S3-1-R4C2-C-10
FESTO 34420 SOLENOID COIL MSFW-110-50/60-OD
FESTO 542884 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S4-2-L1D1-C