FESTO 542884 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S4-2-L1D1-C
VABF Vertical Pressure Barrier Plate ISO 15407-2
See technical informationSee documentsReferences
Festo:VABF-S4-2-L1D1-C
Rubix:109A4565
Manufacturer :542884
EAN:4052568180775

Documents
Product details : FESTO 542884 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S4-2-L1D1-C
Vertical pressure isolating plate VABF-S4-2-L1D1-C For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve, supply pressure of the terminal is blocked. Dismantling of the valve is possible without shutting off the pressure of the terminal. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Logistic Weight | 255 g |
|---|---|
| Type | vertical pressure lock plate iso 15407-2 |
Show UNSPSC/ECL@SS
£ 109.03 excl. VAT
/ Each
£ 130.84 incl. VAT
- Delivery usually within ( 6 ) days