References
Festo:MSFW-230-50/60-DS
Rubix:108A1223
Manufacturer :13266
EAN:4052568066017

Documents
Product details : FESTO 13266 SOLENOID COIL MSFW-230-50/60-DS
Solenoid coil MSFW-230-50/60-DS With standard plug socket per DIN EN 175301 Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x68x34 mm |
|---|---|
| Logistic Weight | 83,8 g |
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
- Delivery date on request
Contact a branch