FESTO 563400 EXHAUST PROTECTION VABD-D3-SN-G14
Venting protection VABD
See technical informationSee documentsReferences
Festo:VABD-D3-SN-G14
Rubix:123A8859
Manufacturer :563400
EAN:4052568056841

Documents
Product details : FESTO 563400 EXHAUST PROTECTION VABD-D3-SN-G14
Venting protection VABD-D3-SN-G14 Assembly Position=Any, Operating pressure=0 - 10 bar, Corrosion resistance classification CRC=3, Mounting type=(* Threaded, * with external (male) thread), Materials note=(* Contains PWIS substances, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 6,9 g |
|---|---|
| Type | sealing and separating element |
Show UNSPSC/ECL@SS
£ 19.11 excl. VAT
/ Each
£ 22.93 incl. VAT
- Delivery usually within ( 2 ) days