Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 34422 SOLENOID COIL MSFW-230-50/60-OD
FESTO 34422 SOLENOID COIL MSFW-230-50/60-OD
Solenoid coil MSFW
References
festo:
MSFW-230-50/60-OD
rubix:
109A3563
manufacturer :
34422
ean:
4052568023089
Technical specifications
Type
Without explosion protection
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 34422 SOLENOID COIL MSFW-230-50/60-OD
Solenoid coil MSFW-230-50/60-OD For AC voltage, without plug socket. Assembly Position=Any, Switching Position indicator=No, Min. pickup time=10 ms, Duty cycle=100%, Power factor cos {phi}=0,7
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
28
x
20
Ā
mm
Logistic Weight
56,2Ā
g
Type
Without explosion protection
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.29
excl. VAT
/
Each
Ā£
19.55
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 552652 MANIFOLD RAIL
SMC SY7000-39-16FA-Q INDIVIDUAL EXH SPACER ASSEMBLY
FESTO 563400 EXHAUST PROTECTION VABD-D3-SN-G14
FESTO 550610 MANIFOLD BLOCK
FESTO 1247986 MANIFOLD RAIL
FESTO 8026397 MANIFOLD BLOCK
NORGREN M/P43316/13 LED PLUG 24V WITH CABLE 3METRE
FESTO 543542 REGULATOR PLATE VABF-S3-2-R5C2-C-10
SMC VV5Q21-10C6FS3-DNS-Q MANIFOLD BASE
SMC AMC320-03BD EXHAUST CLEANER R1/2+BRACKET
AVENTICS 110V COIL 5428117072
FESTO 552658 MANIFOLD RAIL
SMC VVQZ2000-10A-2 5 PORT SOLENOID VALVE
FESTO 3546949 SOLENOID COIL
FESTO 546822 REGULATOR PLATE VABF-S1-1-R2C2-C-10