References
Festo:VABM-C7-12P-G18-8
Rubix:391A7013
Manufacturer :552658
EAN:4052568095277

Documents
Product details : FESTO 552658 MANIFOLD RAIL
Manifold strip VABM-C7-12P-G18-8 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=8, Corrosion resistance classification CRC=2, Product weight=210 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 3=G1/8
Connection strip VABM-C7-12P-G18-8 for solenoid valve VOVG, with internal pilot air. Max. number of valve positions=8, Corrosion resistance class KBK=2, Product weight=210 g, Pneumatic connection 1=G1/8, Pneumatic connection 3=G1/8
Technical specifications
Attributes
| Logistic Weight | 226,8 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 74.88 excl. VAT
/ Each
£ 89.86 incl. VAT
- Delivery usually within ( 26 ) days