• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 8109387 SOLENOID COIL

FESTO 8109387 SOLENOID COIL


Solenoid Coil

References
festo:VACC-S18-35-K4-2U-EX4ME
rubix:391A7421
ean:4052568210434
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Typesolenoid coil
Technical sheet / Technical file

Product details
Technical specifications

Product details : FESTO 8109387 SOLENOID COIL


Technical specifications


Attributes
Typesolenoid coil
Show UNSPSC/ECL@SS
Ā£ 120.65 excl. VAT
/ Each
Ā£ 144.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORGREN M/P24120/3 LED+VDR 220V AC/DCFESTO 525125 MANIFOLD BLOCKNORGREN 0000000.9100.02400 SOLENOID COIL W/O PLUG BUSCHJOSTCAMOZZI SERIES 4 1/4 VLV MOUNTED CYL BRACK TO SUIT 61 PCV-61-K4FESTO 546247 REGULATOR PLATE VABF-S4-1-R6C2-C-6NORGREN QM/48/83J/28 22MM 24V DC SOLENOID COILPARKER PRE-A10 PRESSURE SWITCHASCONUMAT BLANKING PLATE 88100074FESTO 18525 PLUG SOCKET FBSD-WD-9FESTO 540151 REGULATOR PLATE VABF-S4-2-R1C2-C-6FESTO 565704 MANIFOLD BLOCKNORGREN CQM/22354/3/22 ENDPLATE ASSEMBLYFESTO 13266 SOLENOID COIL MSFW-230-50/60-DSSMC SS5Y5-20-08-00F-Q MANIFOLD BASEFESTO 549876 REGULATOR PLATE VABF-S4-1-R1C2-C-6E

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories