FESTO 546247 REGULATOR PLATE VABF-S4-1-R6C2-C-6


VABF Functional element

References
festo:VABF-S4-1-R6C2-C-6
rubix:110A2641
manufacturer :546247
ean:4052568184681
brand logo
brand logo
Technical specifications
TypeFunctional element according to ISO 15407-2

Product details : FESTO 546247 REGULATOR PLATE VABF-S4-1-R6C2-C-6


regulator plate VABF-S4-1-R6C2-C-6 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 6 bar. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Technical specifications


Attributes
TypeFunctional element according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 207.14 excl. VAT
/ Each
Ā£ 248.57 incl. VAT
  • Delivery usually within ( 26 ) days