References
Camozzi:G7J
Rubix:202A9613
Manufacturer :G7J

Documents
Product details : CAMOZZI SOL COIL-230V AC-240V AC-NYLON-22X22 G7J
Camozzi G7J solenoid for solenoid valves: 230 V 50/60 Hz, 3.5 VA, PA material and ED 100% operation. DIN EN 175 301-803-B connection.
Technical specifications
Attributes
| Type | solenoid coil |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
- Usually arrives within 14 working days
