References
Festo:MSFW-230-50/60-DS-OD
Rubix:113A5312
Manufacturer :175118
EAN:4052568037871
Product details : FESTO 175118 SOLENOID COIL MSFW-230-50/60-DS-OD
Solenoid coil MSFW-230-50/60-DS-OD for AC voltage, without socket. Mounting position=any, switch position indication=no, min. pick-up time=10 ms, duty cycle=100%, power factor cos {phi}=0,7
Technical specifications
Attributes
| Type | solenoid coils for valve |
|---|
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- Delivery date on request
Contact a branch