FESTO 542702 HAND LEVER VAOH-9-H9


VAOH Manual actuator attachment

References
festo:VAOH-9-H9
rubix:108A5762
manufacturer :542702
ean:4052568091187
brand logo
brand logo
Technical specifications
TypeHand lever

Product details : FESTO 542702 HAND LEVER VAOH-9-H9


hand lever VAOH-9-H9 for the mechanical actuation of the VAPB Ball valves. Length=120 mm, Width across flats=9 mm, Corrosion resistance classification CRC=2, Product weight=100 g, Materials note=(* Free of copper and PTFE, * Contains PWIS substances)

Technical specifications


Attributes
TypeHand lever
Show UNSPSC/ECL@SS
Ā£ 25.95 excl. VAT
/ Each
Ā£ 31.14 incl. VAT
  • Delivery usually within ( 2 ) days