FESTO 19137 SOLENOID VALVE JMVH-5-1/4-S-B
Solenoid valce JMVH-5-1/4
See technical informationSee documentsReferences
Festo:JMVH-5-1/4-S-B
Rubix:107A3913
Manufacturer :19137
EAN:4052568113223

Documents
Product details : FESTO 19137 SOLENOID VALVE JMVH-5-1/4-S-B
Solenoid valve JMVH-5-1/4-S-B With solenoid coils and manual override, without plug sockets. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x261x34 mm |
|---|---|
| Logistic Weight | 667 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 307.43 excl. VAT
/ Each
£ 368.92 incl. VAT
- Delivery usually within ( 8 ) days