NORGREN SXE9575-Z71-81-33N 5/2 SOLENOID SPRING VALVE 24VDC
Solenoid Star Valve
See technical informationSee documentsReferences
IMI Norgren:SXE9575-Z71-81-33N
Rubix:290A4010
Manufacturer :SXE9575-Z71-81-33N

Documents
Product details : NORGREN SXE9575-Z71-81-33N 5/2 SOLENOID SPRING VALVE 24VDC
Strengths
•Operation of these units is constant, from start up with no decline in performance over time
Hugely reliable and trouble free for total
Piece of mind, well tried and tested in stringent applications – for instance in the automotive industry
Can be purchased with integral flow regulators (size 1 & 2 only) for optimum control
Hugely reliable and trouble free for total
Piece of mind, well tried and tested in stringent applications – for instance in the automotive industry
Can be purchased with integral flow regulators (size 1 & 2 only) for optimum control
Technical specifications
Attributes
| Type | solenoid star valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 4400 l/min |
Show UNSPSC/ECL@SS
£ 252.10 excl. VAT
/ Each
£ 302.52 incl. VAT
- Usually arrives within 14 working days