References
SMC:MDBBB32-600-KRIG2321
Rubix:242A7293
Manufacturer :MDBBB32-600-KRIG2321

Documents
Product details : SMC MDBBB32-600-KRIG2321 SPECIAL CYLINDER
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
Strengths
•End lock type air cylinder
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 10 bar |
| Pressure range | 1,5 - 10 bar |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 562.61 excl. VAT
/ Each
£ 675.13 incl. VAT
- Delivery usually within ( 31 ) days