SMC SS5YJ7-21-05-00F-Q MANIFOLD BASE

Manifold multiple

See technical informationSee documents

References

SMC:SS5YJ7-21-05-00F-Q
Rubix:393A5507
Manufacturer :SS5YJ7-21-05-00F-Q
SMC SUB PLATE SS5YJ7-21-05-00F-Q

Technical specifications

Typebody ported
Number of Ports5
See all Specifications

Documents

Product details : SMC SS5YJ7-21-05-00F-Q MANIFOLD BASE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
SS5YJ7, 7000 Series, Bar Stock Manifold, Individual Wiring

Technical specifications


Attributes
Logistic Weight314 g
Typebody ported
Number of Ports5
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
  • Usually arrives within 14 working days