References
SMC:SY113-SG-PM3-Q
Rubix:2607878

Product details : SMC SY113-SG-PM3-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY100, 3 Port Direct Operated Valve, Rubber Seal
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 46.03 excl. VAT
/ Each
£ 55.24 incl. VAT
- Delivery usually within ( 27 ) days