SMC SY114-6MOU-Q 3/2 N/C VALVE BASE MOUNT 12VDC
Solenoid valve 3/2 Series SY100
See technical informationReferences
SMC:SY114-6MOU-Q
Rubix:2607884
Manufacturer :SY114-6MOU-Q

Product details : SMC SY114-6MOU-Q 3/2 N/C VALVE BASE MOUNT 12VDC
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY100, 3 Port Direct Operated Valve, Rubber Seal
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 41.41 excl. VAT
/ Each
£ 49.69 incl. VAT
- Delivery usually within ( 25 ) days