SMC VQ7-8-FG-S-3ZO-Q ISO 5599-1 SOLENOID VALVE


VQ7-8 series 5/2 electric distributor and 5/3 ISO size 2

References
smc:VQ7-8-FG-S-3ZO-Q
rubix:2609642
brand logo
brand logo
Technical specifications

Product details : SMC VQ7-8-FG-S-3ZO-Q ISO 5599-1 SOLENOID VALVE


5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
•Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

    Symbol: FG (2-Position)
    Solenoid: S (Single)
    Voltage: 3 (24V DC)
    Option: Z (Indicator Light w/Surge Voltage Suppressor)
    Seal: Metal Seal
    Subplate: w/o Subplate
    Connector: O (DIN Terminal Block w/o Connector)
    Q: Q (CE Marked)
  • Technical specifications


    Attributes
    Logistic Weight640 g
    TypeSolenoid
    Show UNSPSC/ECL@SS
    £ 112.61 excl. VAT
    / Each
    £ 135.13 incl. VAT
    • Delivery usually within ( 4 ) days