References
Aventics:0820055202
Rubix:157A6759
Manufacturer :820055202

Documents
Product details : AVENTICS SOL VALVE 0820055202
Strengths
•For series : HF03-LG, CL03
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NO/NO
Plate connection
Manual override : without detent
Pilot : External
2x3/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
NO/NO
Plate connection
Manual override : without detent
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 296.74 excl. VAT
/ Each
£ 356.09 incl. VAT
- Delivery usually within ( 5 ) days
