References
SMC:VP342-3YO1-02FA
Rubix:2609377
Manufacturer :VP342-3YO1-02FA

Product details : SMC VP342-3YO1-02FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP300).
•Port size: 1/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)
Electrical Entry: YO [DIN terminal, Without connector (EN175301-803B)]
Light and Surge Voltage Suppressor: None
Manual Override: Non-locking Push Style
Port Size: 02 (1/4)
Thread: F [G (PF)]
Actuation: A (Normally Closed)
Option: None
Made to Order: None
•Port size: 1/8, 1/4.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 2 (Body Ported)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 3 (110V AC to 120V AC 50/60Hz)
Electrical Entry: YO [DIN terminal, Without connector (EN175301-803B)]
Light and Surge Voltage Suppressor: None
Manual Override: Non-locking Push Style
Port Size: 02 (1/4)
Thread: F [G (PF)]
Actuation: A (Normally Closed)
Option: None
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 88.86 excl. VAT
/ Each
£ 106.63 incl. VAT
- Delivery usually within ( 4 ) days