References
SMC:VP342-4YOE1-02FA
Rubix:2609380

Product details : SMC VP342-4YOE1-02FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP300, 3 Port Pilot Operated Poppet (New Model)
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 88.86 excl. VAT
/ Each
£ 106.63 incl. VAT
- Delivery usually within ( 8 ) days