References
Festo:MHA2-MS1H-5/2-2-K
Rubix:391A2928
Manufacturer :525103
EAN:4052568161149

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 525103 SOLENOID VALVE
Solenoid valve MHA2-MS1H-5/2-2-K manifold block valve for individual and battery Mounting, fast switching, with manual override, with cable. Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=90 l/min, Operating pressure=-0,9 - 8 bar
Solenoid valve MHA2-MS1H-5/2-2-K 525103
Technical specifications
Attributes
| Logistic Weight | 128,5 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 5 |
| Volume flow rate | 90 l/min |
Show UNSPSC/ECL@SS
£ 119.69 excl. VAT
/ Each
£ 143.63 incl. VAT
- Delivery usually within ( 2 ) days