SMC VP542R-4YD1-03FA 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP500
See technical informationSee documentsReferences
SMC:VP542R-4YD1-03FA
Rubix:2609416
EAN:3618036563085

Technical specifications
| Type | smc vp542r-4yd1-03fa 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VP542R-4YD1-03FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
VP500, 3 Port Pilot Operated Poppet (New Model)
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | smc vp542r-4yd1-03fa 3-port solenoid valve |
| Number of Ports | 3 |
| Voltage | 220 V |
| Max. service pressure | 7 bar |
| Pressure range | 0,2 to 0,7 mpa (2 to 7 bar) |
| Port size | 3/8 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 103.78 excl. VAT
/ Each
£ 124.54 incl. VAT
- Delivery usually within ( 25 ) days