SMC VQZ3220-5YO1-C6F-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ3220-5YO1-C6F-Q
Rubix:2609793

Documents
Product details : SMC VQZ3220-5YO1-C6F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
vqz series 5/2 and 5/3 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 101.52 excl. VAT
/ Each
£ 121.82 incl. VAT
- Delivery usually within ( 30 ) days