References
SMC:VP542R-5DZ1-03F-M-X536
Rubix:265A1825
Manufacturer :VP542R-5DZ1-03F-M-X536

Product details : SMC VP542R-5DZ1-03F-M-X536
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 277 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 170.74 excl. VAT
/ Each
£ 204.89 incl. VAT
- Delivery usually within ( 8 ) days