Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 573825 PNEUMATIC VALVE VUWG-L10-B52-M7
FESTO 573825 PNEUMATIC VALVE VUWG-L10-B52-M7
VUWG Directional valve
References
festo:
VUWG-L10-B52-M7
rubix:
227A1000
manufacturer :
573825
ean:
4052568221133
Technical specifications
Type
5/2-way valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573825 PNEUMATIC VALVE VUWG-L10-B52-M7
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
47,28Ā
g
Type
5/2-way valve
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
81.72
excl. VAT
/
Each
Ā£
98.06
incl. VAT
Delivery usually within (
11
) days
Select variants (54)
Add to cart
Check our products from related categories
SMC SY3200H-5U1 5 PORT SOLENOID VALVE
SMC VP542-5DZ1-02FA 3 PORT SOLENOID VALVE
FESTO 575591 PNEUMATIC VALVE
SMC VS7-6-FG-S-5-Q ISO 5599-1 SOLENOID VALVE
SMC SX3000-50-1A-C4-Q MANIFOLD BLOCK ASSY
PARKER VALVE PXC-M601A110
SMC JSX21U-SF402F-5WN LARGE FLOW RATE 2 PORT SOLENOID VALVE
SMC VQZ300-S-03F-Q SOLENOID VALVE
NORGREN 03061102 3/2 ROLLER LEVER/SPRING VALVE
FESTO 525208 SOLENOID VALVE MHE4-M1H-3/2O-1/4-K
SMC SY5120-6DZ-01F-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-50F1-12B-KC6F MANIFOLD BASE
FESTO 170294 SOLENOID VALVE CPE18-M2H-5/3BS-QS-8
SMC VP342RK-5DU1-02FA 3 PORT SOLENOID VALVE
AVENTICS 0821300775