References
Aventics:5814170650
Rubix:157A6824
EAN:3661475960304


Technical specifications
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS V581-5/2SR-024DC-14 5814170650
5/2-way valve, series 581, size 4
Technical specifications
Attributes
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
£ 449.92 excl. VAT
/ Each
£ 539.90 incl. VAT
- Delivery usually within ( 5 ) days