FESTO 575486 SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

Festo:VUVS-L25-M32U-AD-G14-F8
Rubix:391A9869
Manufacturer :575486
EAN:4052568260439
VUVS-L25-M32U-AD-G14-F8 Solenoid valve

Technical specifications

Typevuvs valve
Number of Ports3
See all Specifications

Documents

Product details : FESTO 575486 SOLENOID VALVE


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Logistic Weight264,1 g
Typevuvs valve
Number of Ports3
Volume flow rate1000 l/min
£ 56.82 excl. VAT
/ Each
£ 68.18 incl. VAT
  • Delivery usually within ( 6 ) days